Shop KLEEN CHEF
See all product information
Create Account
Disposable Gloves, Natural Latex, Powder-Free, S, 100 PK, Natural
- Mfr # KC-MS-S-DLG-1NR-Z
- Zoro # G208669754
product price:Â
$
10.45
/pk of 100, $0.10/ea
Sold in multiples of 10Â pks for
$104.50
Key Features
Color
Natural
Material
Natural Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KC-MS-S-DLG-1NR-Z
- Zoro #
- G208669754
- UPC #
- 810090085180
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Natural Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Texture
- Smooth
- Application
- Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
- Disposable Glove Grade
- Food
- Features
- Anti-slip design
Dimensions
- Size
- S
Description
Designed to handle the food service process! These gloves are perfect for everyday domestic tasks. Easy to wear and remove, these gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Latex Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes.The comfortable grip and ambidextrous fit allow you to wear these on both left and right hands. These gloves are food safe and protect your hand from liquids, chemicals, and splashes. These gloves are made from high-quality natural latex to help protect your hands and prevent contamination. If your work requires extra care for your hand, then these latex Gloves are exceptionally suitable for you!
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.