Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue

  • Mfr # KC-MS-M-DNG-1BL-Z

  • Zoro # G308669739


product price: $11.99
/pk 100, $0.12/ea
Sold in multiples of 10 for $119.90

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC-MS-M-DNG-1BL-Z
Zoro #
G308669739
UPC #
810090085272
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Application
Food Handling, Industrial Kitchen, Beauty and Salon, Cleaning, Painting
Disposable Glove Grade
Food
Features
Highly Versatile
Texture
Smooth

Description

Our hands require extra care if we work in a profession where our hands get exposed to different hazardous chemicals, solvents, or allergies daily. These hazards live on the surface of hands and can transmit easily by a simple touch. To minimize such transfer, these Nitrile Gloves by Kleen Chef are an ideal choice for you! Less likely to rip or tear, these are long-lasting and come with a comfortable grip. These gloves are latex-free and powder-free, making them the safest choice for various uses.These gloves offer a comfortable fit and protect your hands from the risk of hypersensitivity and allergic reactions to the skin. Suitable for all hand sizes, these Disposable Food Handling Nitrile Gloves by Kleen Chef are perfect for wide applications like Home, Kitchen, Hotels, Hospitals, Clinics, Painting, Gardening, Salons, and other general purposes. Enjoy working hassle-free with these nitrile gloves.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.