
Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear
Mfr # KC-MS-XL-FHVG-1CL
Zoro # G8587797
product price: $6.49
/pk 100, $0.06/ea
Sold in multiples of 10 for $64.90
Key Features
Size
XL
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KC-MS-XL-FHVG-1CL
Zoro #
G8587797
UPC #
810025606787
Country of Origin
China
Dimensions
Size
XL
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Features
Ambidextrous design
Description
KLEEN CHEF Food Preparation, Multi-purpose, Powder Free, Latex Free Disposable Vinyl Gloves – 100 gloves per individual box,Size-Extra Large
SUPERIOR COMFORT: Multi-purpose disposable vinyl gloves are designed with cleanliness, comfort, and protection in mind. These gloves feature excellent sensitivity in the palm and fingertips, as well as a smooth fit and feel. The vinyl properties help create a good, tactile grip, while the cut of the cuff helps keep more of your hands covered and clean.
HYPOALLERGENIC: The vinyl gloves are 100% latex-free, powder-free and hypoallergenic, all while substantially lowering the risk of contamination and maintaining comfort for even the most sensitive of skin.
DISPOSABLE: These vinyl latex-free gloves are specifically designed for single use only. Using vinyl gloves will help maintain a cleaner, more sanitary environment. The vinyl gloves should be disposed of after each use.
SAFETY AND EASE: Free of DOP/DEHP, this multi-purpose glove is safe and reliable. It comes in a flat packaged design, allowing for optimum dispensing.
SUPERIOR COMFORT: Multi-purpose disposable vinyl gloves are designed with cleanliness, comfort, and protection in mind. These gloves feature excellent sensitivity in the palm and fingertips, as well as a smooth fit and feel. The vinyl properties help create a good, tactile grip, while the cut of the cuff helps keep more of your hands covered and clean.
HYPOALLERGENIC: The vinyl gloves are 100% latex-free, powder-free and hypoallergenic, all while substantially lowering the risk of contamination and maintaining comfort for even the most sensitive of skin.
DISPOSABLE: These vinyl latex-free gloves are specifically designed for single use only. Using vinyl gloves will help maintain a cleaner, more sanitary environment. The vinyl gloves should be disposed of after each use.
SAFETY AND EASE: Free of DOP/DEHP, this multi-purpose glove is safe and reliable. It comes in a flat packaged design, allowing for optimum dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.