Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Metal Gloves, Silver, M

  • Mfr # BLKC-SSCRG-M

  • Zoro # G300765200


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Series
Bison Life
Cuff Style
Adjustable Buckle
Glove Materials
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKC-SSCRG-M
Zoro #
G300765200
UPC #
810025602833
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Heavy Duty Metal Gloves
Color
Silver
Series
Bison Life
Cuff Style
Adjustable Buckle
Glove Materials
Stainless Steel

Description

Kleen Chef Stainless Steel Cut Resistant Gloves are made from durable, high strength stainless steel wire. They were designed with an adjustable buckle and wrist clasp that helps ensure a strong, secure fit while in use. This design compliments comfort as well as safety. Help keep your hands and fingers safe and free from harm when it comes to using sharp and dangerous tools. The strong metal mesh gloves are safe to handle food with. They are easily cleaned with soap and water, and are even dishwasher safe! Keep your skin free from injury while peeling, slicing, cutting and chopping food in the kitchen at home, or while on the job. Improve your grip with the use of a stainless steel metal glove. Easily grip wet, dry, even slippery food or materials, while wearing the metal cut resistant glove. The premium dense material is thick and durable which leads to a longer lifespan and effectiveness of the glove. The anti-cut mesh material allows complete airflow to help keep your hands more comfortable during use. These gloves can be worn with a cut resistant glove underneath for dual layering and even more protection from injury from sharp tools and utensils. Some uses for these protective, stainless-steel metal cut resistant gloves include, but are not limited to: mechanics, culinary enthusiasts, food service industry, gardening, wood working, construction and fishing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.