14 in. 2-in-1 Window Washing Squeegee, Multi-Use Glass Cleaner for Commercial and Personal Use

  • Mfr # KHES-CS-14IN

  • Zoro # G813362958


product price:  $15.99
/ea

Key Features

Material
Rubber
Squeegee Handle Included
No
Squeegee Blade Material
Rubber
Color
Blue/White; Handle Color - Blue
Features
Lightweight, Easy Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-CS-14IN
Zoro #
G813362958
UPC #
810090082998
Country of Origin
China

Details

Item
Window Squeegee
Material
Rubber
Squeegee Handle Included
No
Squeegee Blade Material
Rubber
Color
Blue/White; Handle Color - Blue
Features
Lightweight, Easy Clean
Handle Material
Polypropylene
For Use With
Extended Handles

Description

The Original squeegee offers professional-grade quality with a lightweight, ergonomic design and a high-performance rubber blade. Engineered for superior cleaning efficiency, it glides smoothly across surfaces, ensuring streak-free results. Its durable construction is perfect for both commercial and home use, providing reliable performance and ease of use. Ideal for windows, mirrors, and other smooth surfaces, this squeegee combines practicality with top-tier functionality for optimal cleaning outcomes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.