Zoro Homepage

14 in. Microfiber Squeegee Sleeve Replacement, Ideal for Window Washing & Cleaning Tools

  • Mfr # BLKH-ES-GCWSLV-1

  • Zoro # G213362978


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Connection Type
Hook-and-Loop
Material
Microfiber:-:Polypropylene
Color
Blue/White
For Use With
Extended Handles
Features
Lightweight, Easy Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKH-ES-GCWSLV-1
Zoro #
G213362978
UPC #
810090083025
Country of Origin
China

Details

Item
Window Squeegee Sleeve
Connection Type
Hook-and-Loop
Material
Microfiber:-:Polypropylene
Color
Blue/White
For Use With
Extended Handles
Features
Lightweight, Easy Clean
Squeegee Product Group
Window Washing Sleeve

Description

Keep your windows spotless with Kleen Handler's 14 in. Microfiber Replacement Sleeves. Designed for our 14-inch Window Cleaning Squeegee Combo, these high-quality covers ensure streak-free results. Durable microfiber material helps you maintain a pristine clean with every use. Always have a fresh sleeve on hand for effortless, effective window washing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.