16 Oz Cut-End Blended Wet Mop Head Refill with 1.25-Inch Universal Band, Blue

  • Mfr # KHES-CEM-BD-BL-16-1

  • Zoro # G413362976


product price: $5.49
/ea
Sold in multiples of 6 for $32.94

Key Features

Mop Head Color
Blue
Mop Head Material
Cut-End-Blended
Mop Style
String
Dry Weight
16 oz
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-CEM-BD-BL-16-1
Zoro #
G413362976
UPC #
810148531799
Country of Origin
China

Details

Mop Head Color
Blue
Mop Head Material
Cut-End-Blended
Mop Style
String
Item
Wet Mop Head
Dry Weight
16 oz
Color
Blue
For Use With
Mop Handles
Features
Cut End, Absorbent, Moisture Resistant, Durable

Description

The Kleen Handler by Bison Life Cut-End Mop Heads offer effective cleaning for any setting. Made from highly absorbent blended yarn, they minimize shrinkage and dripping while providing thorough floor coverage. Their universal headband fits various mop handles, and they clean safely on most hard floors without scratching. Ideal for heavy-duty use, they can be hand-washed and reused, making them an economical choice for all your cleaning needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.