Zoro Homepage

18 in Sweep Face Push Broom, Synthetic, Black

  • Mfr # BL-EXHPB-BKY-18

  • Zoro # G316037681


product price: $30.65
/ea

Key Features

Bristle Color
Black
Handle Color
Black
Block Color
Yellow
Bristle Material
Polypropylene
Broom Handle Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-EXHPB-BKY-18
Zoro #
G316037681
UPC #
810188140616
Country of Origin
China

Dimensions

Broom Handle Length
61 in

Details

Bristle Color
Black
Sweep Face
18 in
Handle Color
Black
Block Color
Yellow
Bristle Material
Polypropylene
Bristle Type
Synthetic
Broom Handle Material
Metal
Item
Push Broom

Description

Power through tough messes and large floor areas with the KLEEN HANDLER 18in Push Broom-your go-to solution for efficient indoor and outdoor cleaning. Built for durability and performance, this heavy-duty broom features dense, flagged bristles that capture dirt, dust, leaves, and debris from both smooth and rough surfaces.From garages and driveways to patios, workshops, and warehouses, the wide 18-inch broom head allows you to cover more ground with every sweep-saving time and effort.The extendable 61in metal handle includes four threaded sections, letting you adjust the length for customized comfort and reach. A secure plastic grip sleeve enhances control, while the angled broom head socket makes maneuvering easier, reducing strain during use. When the jobs done, disassemble the handle for compact storage or hang it up using the convenient built-in hanging hole.


  • Wide Cleaning Path – 18-inch broom head covers more surface area with each sweep, making it easy to collect dirt, dust, and outdoor debris quickly for faster, more efficient cleaning.
  • Durable Materials – Built with a strong metal handle and tough polypropylene broom head, this heavy-duty push broom stands up to frequent use. Stiff inner bristles with flagged ends effectively sweep both large debris and fine particles on rough or smooth surfaces.
  • Easy to Assemble – Threaded connections make it quick to assemble and keep the handle securely in place during use. Easily disassemble for compact, space-saving storage when not in use.
  • Adjustable and Ergonomic – Angled socket design allows comfortable upright use without bending or stooping. Customize the handle length by using all or fewer segments to match your height and cleaning task.
  • VARIOUS USES: The rugged broom bristles efficiently sweep across smooth surfaces such as garage floors as well as rough, uneven surfaces like wooden decks and tarmac; utilize this push broom for quickly sweeping up both residential and commercial spaces and pushing dirt and leaves outside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.