Zoro Homepage

18 in Sweep Face Push Broom, Synthetic, Black

  • Mfr # KHHD-EXHPB-BKY-18-1-3-OMP

  • Zoro # G916037678


product price: $70.95
/pk 3, $23.65/ea

Key Features

Bristle Material
Polypropylene
Bristle Color
Black
Block Color
Yellow
Handle Color
Black
Broom Handle Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHHD-EXHPB-BKY-18-1-3-OMP
Zoro #
G916037678
UPC #
810188140982
Country of Origin
China

Dimensions

Broom Handle Length
61 in

Details

Bristle Material
Polypropylene
Bristle Color
Black
Item
Push Broom
Block Color
Yellow
Handle Color
Black
Sweep Face
18 in
Bristle Type
Synthetic
Broom Handle Material
Metal

Description

Take on large-scale cleaning jobs with ease using the KLEEN HANDLER 18in Push Broom, now available in a convenient 3-pack. Built for both indoor and outdoor use, these heavy-duty brooms feature dense, flagged bristles that effectively sweep up dirt, dust, leaves, and debris from a variety of surfaces-smooth or rough.Perfect for garages, driveways, patios, warehouses, and workshops, each broom's wide 18-inch head covers more ground quickly, helping you clean large areas efficiently. Whether you're outfitting a janitorial crew, maintenance team, or stocking up for commercial use, this bulk pack delivers exceptional value and performance.Each broom includes a 61in extendable metal handle with a 4-section threaded design, allowing for customizable length and easy storage. The plastic grip sleeve ensures a secure hold, while the angled socket offers superior control and maneuverability without the need to bend or strain. When not in use, the handles disassemble for compact storage or hang neatly with the built-in top hole.


  • Wide Cleaning Path – 18-inch broom head covers more surface area with each sweep, making it easy to collect dirt, dust, and outdoor debris quickly for faster, more efficient cleaning.
  • Durable Materials – Built with a strong metal handle and tough polypropylene broom head, this heavy-duty push broom stands up to frequent use. Stiff inner bristles with flagged ends effectively sweep both large debris and fine particles on rough or smooth surfaces.
  • Easy to Assemble – Threaded connections make it quick to assemble and keep the handle securely in place during use. Easily disassemble for compact, space-saving storage when not in use.
  • Adjustable and Ergonomic – Angled socket design allows comfortable upright use without bending or stooping. Customize the handle length by using all or fewer segments to match your height and cleaning task.
  • VARIOUS USES: The rugged broom bristles efficiently sweep across smooth surfaces such as garage floors as well as rough, uneven surfaces like wooden decks and tarmac; utilize this push broom for quickly sweeping up both residential and commercial spaces and pushing dirt and leaves outside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.