Zoro Homepage

24 in Sweep Face Push Broom, Synthetic, Black

  • Mfr # KHHD-EXHPB-BKY-24-1-3-OMP

  • Zoro # G116037683


product price: $78.99
/pk 3, $26.33/ea
Free Shipping & Returns

Key Features

Bristle Color
Black
Handle Color
Black
Bristle Type
Synthetic
Broom Handle Material
Metal
Broom Handle Length
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHHD-EXHPB-BKY-24-1-3-OMP
Zoro #
G116037683
UPC #
810188141125
Country of Origin
China

Dimensions

Broom Handle Length
61 in

Details

Bristle Color
Black
Handle Color
Black
Sweep Face
24 in
Bristle Type
Synthetic
Broom Handle Material
Metal
Item
Push Broom
Block Color
Yellow
Bristle Material
Polypropylene

Description

Tackle tough messes and cover more ground with the KLEEN HANDLER 24in Push Broom, engineered for both indoor and outdoor cleaning. This heavy-duty broom features a wide 24-inch head with dense, flagged bristles that effectively sweep up dirt, dust, leaves, and debris from a variety of surfaces-whether smooth or rough.Perfect for garages, driveways, patios, warehouses, and workshops, this broom makes large-area cleaning fast and efficient.The adjustable 61in metal handle includes a 4-section threaded design, letting you customize the length for comfort and reach. A plastic grip sleeve provides a secure hold, while the angled broom head socket enhances control and reduces the need to bend or strain during use. When you're done, the handle easily disassembles for compact storage or can be hung using the built-in hanging hole at the top.


  • Wide Cleaning Path – 24-inch broom head covers more surface area with each sweep, making it easy to collect dirt, dust, and outdoor debris quickly for faster, more efficient cleaning.
  • Durable Materials – Built with a strong metal handle and tough polypropylene broom head, this heavy-duty push broom stands up to frequent use. Stiff inner bristles with flagged ends effectively sweep both large debris and fine particles on rough or smooth surfaces.
  • Easy to Assemble – Threaded connections make it quick to assemble and keep the handle securely in place during use. Easily disassemble for compact, space-saving storage when not in use.
  • Adjustable and Ergonomic – Angled socket design allows comfortable upright use without bending or stooping. Customize the handle length by using all or fewer segments to match your height and cleaning task.
  • Various Uses – The rugged broom bristles efficiently sweep across smooth surfaces such as garage floors as well as rough, uneven surfaces like wooden decks and tarmac; utilize this push broom for quickly sweeping up both residential and commercial spaces and pushing dirt and leaves outside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.