Zoro Homepage

24 in Sweep Face Push Broom, Synthetic, Black

  • Mfr # KHHD-EXHPB-BKY-24-1-OMP

  • Zoro # G513362968


product price: $33.35
/ea

Key Features

Bristle Type
Stiff
Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHHD-EXHPB-BKY-24-1-OMP
Zoro #
G513362968
UPC #
810148536787
Country of Origin
China

Dimensions

Broom Handle Length
61 in

Details

Bristle Type
Stiff
Sweep Face
24 in
Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black/Yellow
Item
Push Broom
Block Color
Yellow
Broom Handle Material
Metal
Handle Connection Type
Threaded
Features
Extendable Handle

Description

The Kleen Handler Heavy Duty Extendable Handle with 24 in. Push Broom is made of high quality metal for the handle and polypropylene material with a stiff inner core for the broom and is quite sturdy. These brooms are designed with polypropylene material with a stiff inner core for moving large debris and a soft border for picking up finer particles. The Iron handle can be adjusted from 50 in.3 poles to 61 in.4 poles as per requirement so that you don't need to bend over while cleaning. These handles can be easily installed, hung and stored. The sleeve on the handle offers excellent grip and ease when cleaning even hard to reach areas. This broom is convenient to use and trusted for various cleaning usages such as: cleaning off a dirty wall, grease stain on the floor, corners, recesses, grooves and grout lines.This floor sweep push broom with handle is suitable for reliable use in the most demanding industrial, household and janitorial applications.


  • Wide Cleaning Path – 24-inch broom head covers more surface area with each sweep, making it easy to collect dirt, dust, and outdoor debris quickly for faster, more efficient cleaning.
  • Durable Materials – Built with a strong metal handle and tough polypropylene broom head, this heavy-duty push broom stands up to frequent use. Stiff inner bristles with flagged ends effectively sweep both large debris and fine particles on rough or smooth surfaces.
  • Easy to Assemble – Threaded connections make it quick to assemble and keep the handle securely in place during use. Easily disassemble for compact, space-saving storage when not in use.
  • Adjustable and Ergonomic – Angled socket design allows comfortable upright use without bending or stooping. Customize the handle length by using all or fewer segments to match your height and cleaning task.
  • Various Uses – The rugged broom bristles efficiently sweep across smooth surfaces such as garage floors as well as rough, uneven surfaces like wooden decks and tarmac; utilize this push broom for quickly sweeping up both residential and commercial spaces and pushing dirt and leaves outside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.