24 Oz Heavy-Duty Loop-End Wet Mop Head Refill, Blue, for Superior Commercial & Household Cleaning

  • Mfr # KHES-LEM-BD-BL-24-1

  • Zoro # G913362957


product price:  $7.19
/ea
Sold in multiples of 6 for $43.14

Key Features

Mop Head Material
Loop-End-Blended
Mop Style
String
Weight
24 Oz
Features
Loop Ends, Absorbent, Moisture Resistant, Durable
For Use With
Mop Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHES-LEM-BD-BL-24-1
Zoro #
G913362957
UPC #
810148531850
Country of Origin
China

Details

Mop Head Color
Blue
Mop Head Material
Loop-End-Blended
Mop Style
String
Item
Wet Mop Head
Weight
24 Oz
Features
Loop Ends, Absorbent, Moisture Resistant, Durable
Dry Weight
24 oz
For Use With
Mop Handles

Description

Achieve spotless floors effortlessly with the KLEEN HANDLER Mop by BISON LIFE. This Heavy Duty Loop-End Mop Head is crafted from durable 4-ply blended yarn-75% recycled cotton and 25% recycled fibers-ensuring superb absorbency and effective liquid pickup. The robust design features looped ends reinforced by a time-saver tailband, which boosts cleaning efficiency and prevents fraying. Thanks to its universal headband, it fits a wide range of mop handles, making replacements quick and easy. Machine washable and designed for multiple uses, this mop head is an eco-friendly and economical choice for pristine floors in commercial, industrial, and household settings.


  • Durable Design: Constructed with robust 4-ply blended yarn (75% recycled cotton, 25% recycled fibers), this loop-end mop head is built to resist unraveling and fraying, ensuring longevity.
  • Exceptional Absorbency: Engineered to absorb substantial amounts of water and cleaning solutions, making it ideal for tackling large spills on wet floors or with added cleaning products.
  • Enhanced Cleaning Efficiency: Equipped with a 14.5-inch time-saver tailband to keep the looped ends in place, improving mopping coverage and effectiveness. Washable and reusable up to 100 times, with air drying recommended for optimal durability.
  • Universal Fit: Designed with a 1.25-inch headband and 6-6.25 inch width, this mop head is compatible with various side gate loading and jaw clamp handles, as well as most mop buckets and wringers (sold separately). Measures 34 inches end-to-end and comes in compact, space-saving packaging.
  • Versatile Usage: Ideal for commercial, industrial, and residential cleaning tasks, this mop head is gentle on all hard surfaces, preventing scratches. Features a green size label for quick and easy identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.