24 Oz Heavy-Duty Loop-End Wet Mop Head Refill, Dark Blue, for Industrial and Commercial Use

  • Mfr # KHHD-LEM-BD-DBL-24-1

  • Zoro # G713362973


product price:  $8.15
/ea
Sold in multiples of 6 for $48.90

Key Features

Mop Head Material
Loop-End-Blended
Mop Style
String
For Use With
Mop Handles
Features
Loop Ends, Absorbent, Moisture Resistant, Durable
Weight
24 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHHD-LEM-BD-DBL-24-1
Zoro #
G713362973
UPC #
810148531881
Country of Origin
China

Details

Mop Head Color
Dark Blue
Mop Head Material
Loop-End-Blended
Mop Style
String
Item
Wet Mop Head
For Use With
Mop Handles
Features
Loop Ends, Absorbent, Moisture Resistant, Durable
Dry Weight
24 oz
Weight
24 Oz

Description

Keep high-traffic areas spotless with the Kleen Handler Loop-End Mop by Bison Life. Crafted for durability, this mop features looped ends to prevent fraying and a 4-ply recycled cotton blend for superior absorbency. Its vinyl-coated mesh headband dries quickly, while the soft yarn is gentle on all hard floors. Ideal for both spot cleaning and full-floor mopping, this heavy-duty mop head is machine washable up to 100 times, making it a practical and cost-effective choice for any cleaning challenge.


  • Built to Last: The Kleen Handler loop-end mop heads are designed for durability, with a construction that prevents fraying and tangling, making them ideal for repeated use in high-traffic areas.
  • Exceptional Absorbency: Constructed from 4-ply yarn with a blend of 75% cotton and 25% recycled fibers, these heavy-duty mop heads excel at soaking up and holding large amounts of water for effective cleaning.
  • Cost-Effective and Efficient: Each mop head is machine washable up to 100 times, providing long-term use. The time-saver tailband expands cleaning coverage and simplifies wringing.
  • Easy to Use: The vinyl-coated mesh headband resists moisture and promotes quick drying. Safe for all hard floor types, it fits universal side-loading and clamp-style mop handles.
  • Space-Saving Storage: Comes in compact brick packaging with a 5-inch long, 6.25-inch wide headband, a 15-inch tailband placed 3 inches from the bottom, and a red size label for easy identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.