Zoro Homepage

5-Pack Light White Cleaning Pads, Multipurpose Non-Scratch Scrubs for Delicate Surfaces

  • Mfr # BLKH-SSCP-W-5-OMP

  • Zoro # G713362959


product price: $13.99
/ea

Key Features

Color
White
Features
Disposable,Reusable
Used On
Vinyl, Glass, Plastic, Stone
Application
Cleaning, Scrubbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKH-SSCP-W-5-OMP
Zoro #
G713362959
UPC #
810148536831
Country of Origin
China

Details

Item
Scrub Pad
Color
White
Features
Disposable,Reusable
Used On
Vinyl, Glass, Plastic, Stone
Application
Cleaning, Scrubbing

Description

The Light White Cleaning Pad is a versatile, non-abrasive scrub designed for delicate surfaces. Crafted from dense, soft non-woven polyester fiber, it cleans effectively without scratching or dulling surfaces. Ideal for a wide range of applications, this pad can be used as is or cut to size for customized cleaning tasks. Safe for vinyl, tile, glass, porcelain, and more, its perfect for maintaining fine finishes and delicate items. BPA-free and suitable for both home and professional use.


  • Non-Abrasive Scrub: Gentle on surfaces, won’t scratch or dull; made from soft, non-woven polyester fiber.
  • Safe for Delicate Surfaces: Suitable for vinyl, tile, glass, porcelain, stainless steel, chrome, and copper.
  • Versatile Use: Ideal for cleaning floors, fine china, ceramics, sinks, countertops, pots, pans, and more.
  • Customizable Size: Can be used as is or cut to size for specific cleaning needs.
  • Safety & Usage: Test on a small, inconspicuous area before use; BPA-free for added safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.