60 Pcs Slicer EZ Scrub Pads, Electric Blade Cleaner for Deli Slicing Machines & Mandolin Slicers

  • Mfr # BLKH-ES-SSP-GR-60-1

  • Zoro # G013362956


product price:  $22.19
/ea
Sold in multiples of 2 for $44.38

Key Features

Material
Nonwoven material
Color
Green
Application
Cleaning, Scrubbing
Features
Disposable,Reusable
Pad/Brush Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLKH-ES-SSP-GR-60-1
Zoro #
G013362956
UPC #
810090087955
Country of Origin
China

Details

Item
Scrub Pad
Material
Nonwoven material
Color
Green
Application
Cleaning, Scrubbing
Features
Disposable,Reusable
Pad/Brush Shape
Rectangular

Description

Ensure a safer, cleaner kitchen with the Slicer EZ Scrub Pad pack. These 60 disposable scrub pads are designed for use with the EZ Scrub-Slicer Cleaning Tool sold separately, making it easy to clean electric slicer blades and other hard-to-reach areas without disassembling the machine. Ideal for both residential and commercial use, these pads are perfect for maintaining hygiene and safety in any food preparation environment. The nonwoven material of the pads allows for effective cleaning in small, intricate spaces, ensuring your equipment stays in top condition.


  • Safety: Designed for use with the EZ Scrub-Slicer Cleaning Tool (sold separately) to keep your hands safe while cleaning electric slicer blades and other hard-to-reach areas.
  • Disposable: Single-use scrub pads make cleanup simple—just clean and toss. The reusable EZ Scrub-Slicer handle (sold separately) pairs perfectly with these pads for a thorough clean.
  • Effective Cleaning: Nonwoven material pads are specifically designed to get into nooks and crannies of deli slicers and other equipment without needing to disassemble.
  • Convenient Design: Pads can be used alone or wrapped around the ergonomic blade cleaning tool for efficient cleaning of small spaces, slicers, and knives.
  • Versatile Use: Suitable for residential, commercial, and industrial environments, ensuring a clean and safe kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.