Zoro Homepage

61in Extendable Broom/Mop Handle, Threaded Ends for Standard Heads, 2PK

  • Mfr # KHHD-EXH-IRN-BK-1-2-OMP

  • Zoro # G816037679


product price: $28.39
/pk 2, $14.20/ea

Key Features

For Use With
Floor and Deck Brushes, Masonry, Roof Brushes, Squeegees, Street Brooms
Handle Type
4 - Section
Handle Material
Metal
Handle Length
61 in
Series
KHHD-EXH-IRN-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHHD-EXH-IRN-BK-1-2-OMP
Zoro #
G816037679
UPC #
810188140975
Country of Origin
China

Dimensions

Handle Length
61 in

Details

Item
Extendable Handle
For Use With
Floor and Deck Brushes, Masonry, Roof Brushes, Squeegees, Street Brooms
Handle Type
4 - Section
Handle Material
Metal
Series
KHHD-EXH-IRN-BK
Handle Color
Black

Description

Upgrade your cleaning tools with the KLEEN HANDLER 61in Extendable Mop/Broom Handle, designed for durability, versatility, and ease of use in both residential and commercial settings. This sturdy metal handle features a 4-section threaded design that allows for quick assembly and customizable length-extend to the full 61in for wide-area cleaning or shorten for tight spaces.The threaded yellow tip fits most standard broom and mop heads sold separately, making it a reliable replacement or upgrade for your cleaning equipment. A comfortable plastic grip sleeve helps reduce hand fatigue, while the built-in hanging hole at the top offers convenient storage between uses.


  • Multiple Length Options – Adjustable 4-section design lets you customize the handle length up to 61 inches. Great for reaching high or distant areas without bending or stretching, and ideal for both large spaces and tight spots.
  • Durable Construction – Built with a strong metal body for added sweeping power and long-lasting use. Features sturdy plastic ends and a mid-handle grip sleeve for comfort and control during cleaning tasks.
  • Easy Assembly – Threaded connections make it quick and simple to attach or detach handle segments. The threaded bottom end fits securely with most standard broom and mop heads (sold separately) for fast setup.
  • Simplified Storage – Store with ease by hanging the full handle using the built-in top hole, or disassemble the segments for compact storage alongside other cleaning tools and supplies.
  • Works with Various Cleaning Tools – Compatible with most broom and mop heads featuring a threaded socket. Ideal for use with push brooms, sweepers, and mops—perfect for both home and commercial cleaning setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.