Zoro Homepage

Angle Broom, Stiff Flagged Bristles, 61in Extendable Handle for Hard Floors

  • Mfr # BLHD-ANBR-EXH-1

  • Zoro # G016037684


product price: $37.15
/ea
Sold in multiples of 2 for $74.30

Key Features

Block Color
Yellow
Broom Handle Material
Metal
Bristle Material
Polypropylene
Block Material
Plastic
Sweep Face
13.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLHD-ANBR-EXH-1
Zoro #
G016037684
UPC #
810148538507
Country of Origin
China

Details

Block Color
Yellow
Broom Handle Material
Metal
Bristle Material
Polypropylene
Block Material
Plastic
Sweep Face
13.5 inch
Bristle Type
Synthetic
Item
Angle Broom

Description

Complete floor cleaning tasks with ease using the KLEEN HANDLER heavy-duty angle broom with an extendable handle-designed for industrial, commercial, and janitorial use. This versatile broom set is safe for all types of hard flooring, including concrete, tile, wood, and vinyl. The broom features stiff, flagged synthetic bristles that effectively capture both large debris and fine particles like dust, sand, pet hair, and flour. Its angled, flared bristles make it easy to reach into corners, tight spaces, and along baseboards for thorough sweeping. The durable broom head connects to a 4-piece, heavy-duty steel handle with threaded joints, allowing for quick assembly and customizable length up to 61 inches. A plastic grip sleeve provides added comfort and control during extended use. When not in use, the broom breaks down into individual segments for compact storage or can be hung using the built-in hanging hole at the top of the handle. Ideal for maintenance crews, janitorial staff, and facility managers, the handle also features a threaded end compatible with a range of other cleaning tools, such as mop heads and scrub brushes sold separately, making this a reliable, multi-purpose solution for industrial cleaning tasks.


  • Adjustable Handle Length – Easily add or remove handle segments to customize the broom’s length up to 61 inches, ensuring a comfortable grip and reach for a variety of indoor and outdoor cleaning tasks.
  • Flared, Flagged Bristles – Stiff, flagged bristle ends effectively trap fine dust, dirt, and sand for a thorough clean. The flared angle design easily reaches into corners, edges, and tight spaces to remove hidden debris.
  • Easy to Store – Disassembles quickly into four compact handle segments and a removable broom head for space-saving storage. Reassembles with ease, or hang the full broom using the built-in handle hole.
  • Sturdy Construction – Built with a durable metal handle and a tough polypropylene broom head for long-lasting performance. Features a comfort grip sleeve for better control during use.
  • Multiple Uses – Ideal for indoor and outdoor cleaning in homes, garages, patios, and commercial spaces. The threaded handle is also compatible with other cleaning attachments like mop heads, scrub pad holders, and push brooms (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.