Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Pad Bundle with Pad Holder & Extension Handle, Heavy Duty & Light Duty Combo

  • Mfr # KHMS-SPH-SSCP-MSCP-EH-8FT-1

  • Zoro # G413362969


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHMS-SPH-SSCP-MSCP-EH-8FT-1
Zoro #
G413362969
UPC #
810148536824
Country of Origin
China

Details

Item
Scrub Pads & Holder

Description

Equip your cleaning operation with the tools it needs to complete the job with the Kleen Handler cleaning pad, pad holder and extension handle bundle. It includes green heavy duty scrubbing pads for removing tough, stuck-on grime as well as white light duty pads for gently cleaning more delicate surfaces without scratching. Both of these pads are made of non-woven polyester to create an abrasive material that thoroughly wipes away dirt and other build-up. Their rectangular shape also gets into corners and tight spots. These pads fit onto the included pad holder, held securely in place by molded teeth. The pad holder features a swivel joint for 180-degree maneuverability and for easy threaded attachment to the telescoping extension handles. Each one extends from 54-in. up to a maximum length of 8-ft, allowing you to easily reach and clean windows and other hard-to-reach places. Connect them to the pad holder with the threaded end or attach to other types of cleaning heads such as squeegees not included with the snap-in cone end. After adjusting to the length you need, lock it into place with the joint in the middle. Aluminum construction makes the handles lightweight and easy to use as well as durable. A textured grip gives you a firm hold on the extension handle along with a loop for hanging hook storage.


  • Green scrub pads provide heavy-duty cleaning performance for tough jobs and stubborn, stuck-on grime
  • White scrub pads are safe for cleaning glass, ceramic and other surfaces that require a gentle touch
  • Both scrub pads are a combination of dense, non-woven polyester fibers and recycled material for an effective scrubbing texture
  • Rugged and durable plastic scrub pad holder holds pads in place while you scrub using molded gripping teeth
  • Navigate around obstacles such as furniture and corners with the pad holders 180-degree swivel joint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.