EZ Scrub Pad Holder, 10 in. x 4 5/8 in. Threaded Swivel Pad Holder for Universal Cleaning Pads

  • Mfr # BLKH-MS-KTSH-B-1

  • Zoro # G313362960


product price:  $8.99
/ea

Key Features

Color
Blue
Features
Lightweight and easy to use
Connection Type
Universal Locking Collar
Handle Color
Blue
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLKH-MS-KTSH-B-1
Zoro #
G313362960
UPC #
810148531911
Country of Origin
China

Details

Item
Scrub pad Holder
Color
Blue
Features
Lightweight and easy to use
Connection Type
Universal Locking Collar
Handle Color
Blue
Head Material
Plastic
Type
Scrub Pad Holder

Description

The EZ Scrub Pad Holder is lightweight yet sturdy, offering effortless cleaning with a secure grip and 180-degree swivel for easy maneuvering. It fits any standard threaded handle or can be used alone for precise scrubbing. Customizable with different scrub pads, its ideal for homes or small businesses and perfect as a backup or individual use.


  • Effortless Cleaning: The EZ Scrub Pad Holder is sturdy yet lightweight, making cleaning tasks efficient and nearly effortless.
  • Secure Grip: Molded teeth ensure a tight hold on scrub pads, while the 180-degree swivel design allows easy maneuvering around obstacles.
  • Versatile Use: Compatible with any standard threaded handle for extended reach, or use alone for precise scrubbing and better hand grip.
  • Customizable: Easily swap scrub pads for different abrasiveness or tasks, making it adaptable to various cleaning needs
  • Convenient Pack Size: Each pack of one scrub pad holder is ideal for individual use or as a backup, fitting for homes or small businesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.