Glass Clean 24 in. Fixed Handles, Screw-In & Snap-In Attachments for Squeegees, Dusters, Scrubs

  • Mfr # BLKH-ES-GCH-24IN

  • Zoro # G213362954


product price:  $7.49
/ea
Sold in multiples of 12 for $89.88

Key Features

Color
Black
For Use With
Squeegees, Brushes, Mops
Mop Connection Type
Threaded and Snap-In
Material
Aluminum; Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLKH-ES-GCH-24IN
Zoro #
G213362954
UPC #
810090083032
Country of Origin
China

Details

Item
Extension Handle
Color
Black
For Use With
Squeegees, Brushes, Mops
Mop Connection Type
Threaded and Snap-In
Material
Aluminum; Aluminum

Description

The 24-inch handle extends your reach for high cleaning tasks without a ladder, easily attaching to standard threaded accessories. Ideal for windows, curtain valances, and other elevated areas, it works with pad holders, squeegees, and dusters. Made of lightweight aluminum with an ergonomic grip, its durable and easy to store with a top hang hole. The handle features a 3.5-inch collar with both a standard threaded tip and a push-button snap-in cone for versatile tool compatibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.