Zoro Homepage

Handheld Dust Pan, Heavy-Duty Plastic, 11.5in W Edge with Debris Comb

  • Mfr # KHES-HHDP-PL-Y-1-OMP

  • Zoro # G916037685


product price: $5.25
/ea
Sold in multiples of 4 for $21.00

Key Features

Overall Dust Pan Width
11.5 in
Basic Dust Pan Material
Polypropylene
Dust Pan Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-HHDP-PL-Y-1-OMP
Zoro #
G916037685
UPC #
810188140968
Country of Origin
China

Dimensions

Overall Dust Pan Width
11.5 in

Details

Basic Dust Pan Material
Polypropylene
Item
Dustpan
Dust Pan Color
Yellow

Description

Keep your space clean and tidy with the KLEEN HANDLER Heavy-Duty Plastic Handheld Dust Pan, designed for reliable performance in both home and commercial environments. This sturdy, single dust pan features an 11.5-inch wide front edge that sits flush against the floor, making it easy to sweep up dirt, dust, and debris with precision.Its deep basin design holds more debris, reducing trips to the trash can, while built-in ridges along the edge allow you to clean off broom bristles with ease-perfect for removing pet hair and fine particles. The ergonomic handle provides a comfortable grip during use and includes a hanging hole for easy storage or broom attachment.Made from durable, high-quality plastic, this dust pan is a dependable solution for everyday cleanup in kitchens, garages, patios, workshops, or commercial janitorial settings.


  • Large Capacity – Designed to hold more dirt, dust, and pet hair, reducing the need for frequent emptying and making your sweeping routine faster and more efficient.
  • Easier Sweeping – A fine front edge sits flush with the floor to help collect dust and debris with ease. Built-in ridges inside the pan assist in removing clumps and buildup from broom bristles for a cleaner sweep.
  • Simple Storage – Store with ease using two convenient options: hang it by the built-in handle hole or attach it to a broom handle (sold separately) to keep your cleaning tools together and easily accessible.
  • Durable Construction – Made from heavy-duty plastic for long-lasting performance. Suitable for both indoor and outdoor use, perfect for cleaning everything from kitchen floors to sidewalks and patios.
  • Multi-Use – Ideal for both household and commercial cleaning. Perfect for collecting debris on tile, vinyl, and other hard floors. Easy to rinse clean and reuse between sweeping jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.