Heavy-Duty Hydrophobic Mop Head Replacements, Industrial-Grade Oil-Absorbent for Spills & Cleanup

  • Mfr # BLKH-HD-HydM-W-1

  • Zoro # G313362977


product price:  $11.69
/ea
Sold in multiples of 6 for $70.14

Key Features

Mop Head Color
White; White
Mop Head Material
Polypropylene 
Mop Style
Striped
Mop Type
Hydrophobic Mop
Features
Non-Woven, Oil-Absorbent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLKH-HD-HydM-W-1
Zoro #
G313362977
UPC #
810090087092
Country of Origin
China

Details

Mop Head Color
White; White
Mop Head Material
Polypropylene 
Mop Style
Striped
Mop Type
Hydrophobic Mop
Item
Hydrophobic Mop
Features
Non-Woven, Oil-Absorbent
For Use With
Mop Handles

Description

The KLEEN HANDLER mop head is designed for durable oil spill cleanup, with a hydrophobic design that absorbs oil and not water. Made of high-quality polypropylene, it offers 90% absorbency and is both washable and reusable. Ideal for industrial use, it effectively captures oil, gas, and petroleum spills. Its universal clip ensures compatibility with most mop handles, including side gate, metal stirrup, and jaw clamp styles.


  • Durable Choice: KLEEN HANDLER mop head is perfect for tackling oil spills with its hydrophobic design that absorbs oil, not water.
  • Ultra-Absorbent: Made from high-quality polypropylene with 90% absorbency, this mop head excels in oil spill cleanup and is washable and reusable.
  • Powerful Cleaning: Features ultra oil-absorbent strips to capture and discard oil, gas, and other petroleum spills, ensuring a clean workspace.
  • Versatile Use: Ideal for industrial settings like shops, garages, refineries, and gas stations for effective oil spill management.
  • Universal Fit: Attaches easily to most mop handles with a universal clip, including side gate, metal stirrup, and jaw clamp styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.