Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Handle Scrub Brush, Stiff Bristles, Ergonomic Grip for Tough Cleaning Tasks

  • Mfr # KHES-IRBH-PP-Y-1-OMP

  • Zoro # G216037682


product price: $6.45
/ea
Sold in multiples of 4 for $25.80

Key Features

Bristle Material
Polypropylene
Bristle Type
Synthetic
Bristle Color
White
Brush Handle Style
Iron Style
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-IRBH-PP-Y-1-OMP
Zoro #
G216037682
UPC #
810188140951
Country of Origin
China

Details

Bristle Material
Polypropylene
Bristle Type
Synthetic
Bristle Color
White
Brush Handle Style
Iron Style
Color
Yellow
Handle Material
Plastic
Acid Resistant
No
Item
Iron Brush
Handle Color
Yellow

Description

Tackle tough messes with confidence using the KLEEN HANDLER Iron Handle Scrub Brush. Designed for both household and commercial cleaning, this durable brush features densely packed, stiff bristles that power through dirt, grime, and buildup with ease. Whether you're scrubbing sinks, tubs, tiles, floors, or even carpets, this brush delivers serious cleaning power.The contoured iron-style handle offers a comfortable, secure grip for enhanced control and extra scrubbing force. Crafted from sturdy, one-piece polypropylene plastic, it resists staining, odor absorption, and wear-ensuring long-lasting performance.Use it solo or with your favorite cleaning agents for maximum results. After use, simply rinse with hot water and air dry to keep your brush fresh and ready for the next job.


  • Heavy-Duty Scrubbing Power – Tough, dense bristles tackle stubborn dirt, soap scum, and grime with ease.
  • Built to Last – Durable, one-piece polypropylene design for reliable, long-term use in homes, kitchens, and commercial spaces.
  • Ergonomic & Comfortable Grip – Contoured handle provides a secure hold, allowing for effortless scrubbing on walls, floors, and countertops
  • Versatile Cleaning – Perfect for showers, tubs, sinks, tiles, and even hard-to-reach corners with its pointed tip.
  • Hassle-Free Maintenance – Stain- and odor-resistant bristles rinse clean easily; bright yellow color helps ensure a thorough wash.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.