Lobby Broom & Dustpan Combo with 38 in. Handle, Great for Home, Office & Outdoor Spaces, Black

  • Mfr # KHES-DPBK-12A-OMP

  • Zoro # G613362967


product price: $24.99
/ea

Key Features

Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Features
Lightweight, Easy to Use
Broom Handle Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KHES-DPBK-12A-OMP
Zoro #
G613362967
UPC #
810148536701
Country of Origin
China

Details

Bristle Material
Polypropylene
Bristle Color
Black
Handle Color
Black
Item
Lobby Dustpan and Broom Set
Features
Lightweight, Easy to Use
Broom Handle Material
Vinyl
Connection Thread Type
Standard
Includes
Black Dust Pan
Handle Connection Type
Threaded

Description

Transform your cleaning routine with the Kleen Handler Lobby Dustpan and Broom Set. Its 38-inch handle allows for easy one-handed sweeping, while the brooms flagged bristles capture dust, dirt, and pet hair effectively. Made from sturdy steel, both the broom and dustpan are lightweight and durable, with comfortable vinyl-coated handles. For easy maintenance, simply clean the broom with the dustpans built-in comb. Store the set easily by clipping the handles together. With the Kleen Handler, keeping your floors spotless is quick and hassle-free.


  • Easy to Use: Lightweight steel construction and a comfortable vinyl-coated handle enable simple one-handed sweeping; flat dustpan efficiently collects debris.
  • Effective Cleaning: Four rows of angled polypropylene bristles capture dust, hair, and particles; wide broom head offers broader coverage.
  • Smart Maintenance: Built-in combing teeth clean broom bristles during use; dustpan locks upright for storage or tilts downward for easy emptying.
  • Compact Storage: Slim design with a snap-on clip for space-saving storage in corners or closets.
  • Versatile Use: Perfect for small spaces, including lobbies, kitchens, and outdoor areas like stages and kiosks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.