Zoro Homepage

Microfiber Spin Mop Head Refills, White, Size L, Compatible with O-Ceda EasyWring 1-Tank System

  • Mfr # KHES-SPM-MFR-W-L-1

  • Zoro # G013362970


product price: $3.49
/ea
Sold in multiples of 6 for $20.94

Key Features

Mop Head Color
White
Mop Head Material
Microfiber
Mop Type
Spin Mop
Features
Highly absorbent
For Use With
Mop Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-SPM-MFR-W-L-1
Zoro #
G013362970
UPC #
810148532451
Country of Origin
China

Details

Mop Head Color
White
Mop Head Material
Microfiber
Mop Type
Spin Mop
Item
Spin Mop
Features
Highly absorbent
For Use With
Mop Handles
Color
White

Description

Revamp your cleaning routine with this microfiber spin mop refill, designed for maximum absorbency and durability. Made from 100% microfiber, it efficiently soaks up water and cleaning solutions, leaving your floors sparkling clean and streak-free. The clever triangular shape, with a 4-inch inner rim and 6-inch outer rim, makes it easy to get into corners and under furniture. Safe for all types of hard floors-like hardwood, laminate, and marble-it's perfect for both wet and dry cleaning tasks. Its easy to attach to your O-Cedar Easy Wring Single Tank System and is machine washable, so you can keep it fresh and ready for your next cleaning session.


  • Highly Absorbent & Durable: Made from 100% microfiber, this spin mop refill holds significant amounts of water and cleaning solutions for efficient, thorough floor cleaning. Machine washable and air dry for a fresh mop head each time.
  • Perfect Fit: Features a unique triangular design with an inner rim of 4 inches and an outer rim of 6 inches, ensuring effective grease and dirt removal without streaking. Ideal for reaching under furniture and into tight corners.
  • Floor Safe: Suitable for all smooth and hard floor surfaces, including hardwood, laminate, vinyl, and marble. Designed for indoor residential use.
  • Versatile Use: Effective for both wet and dry cleaning tasks in various residential spaces like living rooms, kitchens, and hallways. Perfect for mopping and dusting.
  • User-Friendly Compatibility: Designed to fit the O-Cedar Easy Wring Single Tank Spin Mop and Bucket System.Features a quick and easy attachment to the mop handle. Not compatible with the 2-tank system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.