Pack of 10 Professional 14 in. Squeegee Replacement Blades for Window Cleaning Tools, 10PK

  • Mfr # KHES-GCSB-14IN-10

  • Zoro # G013362963


product price: $29.99
/pk 10, $3.00/ea

Key Features

Material
Rubber
Color
Blue:-:Blue/Black
For Use With
Extended Handles
Features
Lightweight, Easy Clean:-:Non-Slip Grip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-GCSB-14IN-10
Zoro #
G013362963
UPC #
810090083018
Country of Origin
China

Details

Item
Window Squeegee Blade
Material
Rubber
Color
Blue:-:Blue/Black
For Use With
Extended Handles
Features
Lightweight, Easy Clean:-:Non-Slip Grip
Handle Material
Plastic
Squeegee Blade Count
10
Squeegee Product Group
Window Squeegee

Description

These flexible rubber squeegee blades are crafted for streak-free window cleaning, delivering a spotless finish every time. Designed as refills for the Kleen Handlers 14-inch Glass Clean Squeegee Combo, they ensure continued optimal performance. To maintain a flawless appearance and avoid streaks, simply replace worn blades with this pack. With ten replacement blades included, youll have a handy supply ready for uninterrupted, seamless cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.