Zoro Homepage

Telescopic Pole & 2-in-1 Squeegee Kit: Extendable Pole with Microfiber Scrubber and Rubber Blade

  • Mfr # KHES-WSEH-14IN-8FT

  • Zoro # G813362965


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHES-WSEH-14IN-8FT
Zoro #
G813362965
UPC #
810148536770
Country of Origin
China

Details

Item
Squeegee Kit

Description

Streamline your cleaning with our Telescoping Pole and Squeegee Combo Kit. This practical kit includes an extendable pole and a versatile 2-in-1 squeegee, designed to simplify cleaning high or hard-to-reach areas. The telescoping pole adjusts to your desired length, allowing you to clean windows, mirrors, and other surfaces with ease. The squeegee's dual functionality ensures streak-free results while minimizing the need for ladders or excessive stretching. Ideal for both home and professional use, this combo kit enhances efficiency and convenience in your cleaning routine.


  • Extendable Pole: Adjusts from 54” to 96” (4 1⁄2 - 8 feet) to clean from the ground without a ladder.
  • Dual Attachment Options: Features a standard threaded tip and a snap-in locking cone for versatile tool compatibility.
  • 2-in-1 Squeegee: Combines a microfiber scrubber and a rubber blade for thorough, streak-free cleaning.
  • Lightweight and Durable: Made from aluminum for easy handling and long-lasting use.
  • Ergonomic Design: Includes a comfortable grip and a convenient hanging hole for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.