Zoro Homepage

Threaded Fiberglass Handles, Durable Broom Replacement with Standard Thread for Cleaning & Sweeping

  • Mfr # KH-MS-FBBH60-Y

  • Zoro # G313362953


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Color
Yellow
For Use With
Scrub Pads
Mop Connection Type
Threaded; Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH-MS-FBBH60-Y
Zoro #
G313362953
UPC #
810090083124
Country of Origin
China

Details

Item
Extension Handle
Color
Yellow
For Use With
Scrub Pads
Mop Connection Type
Threaded; Threaded

Description

The handle features a self-locking flex head and a durable fiberglass pole, compatible with standard threaded attachments like mopheads and brooms. Its ergonomic design includes a swivel cap for easy storage and a corrosion-resistant shaft. Versatile and flexible, it's suitable for a range of cleaning tools including push brooms and squeegees.


  • Self-Locking Flex Head: The handle features a self-locking flex head for reduced stress, and a high-quality fiberglass pole that's flexible yet durable.
  • Standard Thread Compatibility: Works with any standard threaded cleaning attachment like mopheads, brooms, squeegees, and more.
  • Ergonomic Design: Includes a swivel cap for hanging storage, an ergonomically shaped handle for comfort, and a corrosion-resistant fiberglass shaft.
  • Versatile Use: Suitable for a wide range of cleaning tools including push brooms, squeegees, floor scrubs, and even microfiber vehicle brushes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.