Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 gal Curved Rectangular Bucket, Green, Polypropylene

  • Mfr # KPP196GN

  • Zoro # G405947990


product price: $11.59
/ea

Key Features

Handle Material
Metal
Overall Width
8 1/2 in
Shape
Curved Rectangular
Capacity
1 1/2 gal
Overall Length
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPP196GN
Zoro #
G405947990
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
Overall Length
7 1/4 in
Overall Depth
9 3/4 in

Details

Color
Green
Item
Bucket
Handle Material
Metal
Shape
Curved Rectangular
Capacity
1 1/2 gal
Material
Polypropylene
Standards
NSF Listed
Autoclavable
No
Includes Handle
Yes
Graduation Scale
13 qt
Includes Graduation Markings
Yes
Product Type
Bucket
Bucket Style
Single Compartment

Description

Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 8 1/2 in, Overall Length 7 1/4 in, Overall Depth 9 3/4 in, Bottom Diameter Not Applicable, Top Diameter Not Applicable, Autoclavable No, Bucket Style Single Compartment, Color Coding System Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Graduation Scale 13 qt, Handle Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.