Zoro Homepage

1 1/2 gal Curved Rectangular Bucket, Purple, Polypropylene

  • Mfr # KPP196PR

  • Zoro # G416042363


product price: $12.05
/ea
Sold in multiples of 12 for $144.60

Key Features

Overall Depth
7 1/4 in
Series
KPP196
Compatible Manufacturer Part Number
KPPS196WM
Includes Handle
Yes
Includes Graduation Markings
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPP196PR
Zoro #
G416042363
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7 1/4 in
Overall Width
8 1/2 in
Overall Length
9 3/4 in

Details

Series
KPP196
Compatible Manufacturer Part Number
KPPS196WM
Includes Handle
Yes
Includes Graduation Markings
Yes
Color
Purple
Material
Polypropylene
Shape
Curved Rectangular
Standards
NSF Listed
Item
Bucket
Capacity
1 1/2 gal

Description

Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Purple, Overall Width 8 1/2 in, Overall Length 9 3/4 in, Overall Depth 7 1/4 in, Color Coding System Yes, Compatible Manufacturer Part Number KPPS196WM, Series KPP196, Shape Curved Rectangular, Standards NSF Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.