1 1/2 gal Curved Rectangular Bucket, Red, Polypropylene
Mfr # KPP196RD
Zoro # G505948064
product price: $11.59
/eaKey Features
Standards
NSF Listed
Capacity
1 1/2 gal
Material
Polypropylene
Shape
Curved Rectangular
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPP196RD
Zoro #
G505948064
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/4 in
Overall Width
7 1/2 in
Overall Depth
9 3/4 in
Details
Color
Red
Item
Bucket
Standards
NSF Listed
Capacity
1 1/2 gal
Material
Polypropylene
Shape
Curved Rectangular
Handle Material
Metal
Autoclavable
No
Bucket Style
Single Compartment
Includes Graduation Markings
Yes
Graduation Scale
13 qt
Includes Handle
Yes
Product Type
Bucket
Description
Bucket, Product Type Bucket, Capacity 1 1/2 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 7 1/2 in, Overall Length 7 1/4 in, Overall Depth 9 3/4 in, Bottom Diameter Not Applicable, Top Diameter Not Applicable, Autoclavable No, Bucket Style Single Compartment, Color Coding System Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Graduation Scale 13 qt, Handle Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.