2 gal Curved Rectangular Bucket, Green, Polypropylene
Mfr # KPP256GN
Zoro # G516042416
product price: $16.25
/eaSold in multiples of 12 for $195.00
Key Features
Series
KPP256
Compatible Manufacturer Part Number
KPPS256WM
Overall Depth
8 in
Includes Handle
Yes
Shape
Curved Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPP256GN
Zoro #
G516042416
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
8 in
Overall Width
9 1/4 in
Overall Length
10 1/2 in
Details
Series
KPP256
Color
Green
Compatible Manufacturer Part Number
KPPS256WM
Item
Bucket
Includes Handle
Yes
Shape
Curved Rectangular
Includes Graduation Markings
Yes
Standards
NSF Listed
Material
Polypropylene
Capacity
2 gal
Description
Bucket, Product Type Bucket, Capacity 2 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 9 1/4 in, Overall Length 10 1/2 in, Overall Depth 8 in, Color Coding System Yes, Compatible Manufacturer Part Number KPPS256WM, Series KPP256, Shape Curved Rectangular, Standards NSF Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.