Zoro Homepage

2 gal Curved Rectangular Bucket, Red, Polypropylene

  • Mfr # KPP256RD

  • Zoro # G916042412


product price: $16.25
/ea
Sold in multiples of 12 for $195.00

Key Features

Standards
NSF Listed
Overall Width
9 1/4 in
Shape
Curved Rectangular
Capacity
2 gal
Overall Length
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPP256RD
Zoro #
G916042412
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 1/4 in
Overall Length
10 1/2 in
Overall Depth
8 in

Details

Standards
NSF Listed
Color
Red
Item
Bucket
Shape
Curved Rectangular
Capacity
2 gal
Includes Handle
Yes
Series
KPP256
Compatible Manufacturer Part Number
KPPS256WM
Includes Graduation Markings
Yes
Material
Polypropylene

Description

Bucket, Product Type Bucket, Capacity 2 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 9 1/4 in, Overall Length 10 1/2 in, Overall Depth 8 in, Color Coding System Yes, Compatible Manufacturer Part Number KPPS256WM, Series KPP256, Shape Curved Rectangular, Standards NSF Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.