Zoro Homepage

3/4 gal Curved Rectangular Bucket, Green, Polypropylene

  • Mfr # KPP97GN

  • Zoro # G216042426


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Capacity
3/4 gal
Overall Width
6 3/4 in
Includes Handle
Yes
Shape
Curved Rectangular
Overall Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPP97GN
Zoro #
G216042426
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 in
Overall Depth
6 in
Overall Length
7 3/4 in

Details

Capacity
3/4 gal
Includes Handle
Yes
Item
Bucket
Shape
Curved Rectangular
Color
Green
Standards
NSF Listed
Material
Polypropylene
Includes Graduation Markings
Yes
Compatible Manufacturer Part Number
KPPS97WM
Series
KPP97

Description

Bucket, Product Type Bucket, Capacity 3/4 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Green, Overall Width 6 3/4 in, Overall Length 7 3/4 in, Overall Depth 6 in, Color Coding System Yes, Compatible Manufacturer Part Number KPPS97WM, Series KPP97, Shape Curved Rectangular, Standards NSF Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.