Zoro Homepage

3/4 gal Curved Rectangular Bucket, Red, Polypropylene

  • Mfr # KPP97RD

  • Zoro # G616042408


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Standards
NSF Listed
Compatible Manufacturer Part Number
KPPS97WM
Material
Polypropylene
Series
KPP97
Capacity
3/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPP97RD
Zoro #
G616042408
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/4 in
Overall Length
7 3/4 in
Overall Depth
6 in

Details

Standards
NSF Listed
Compatible Manufacturer Part Number
KPPS97WM
Material
Polypropylene
Series
KPP97
Capacity
3/4 gal
Includes Graduation Markings
Yes
Color
Red
Shape
Curved Rectangular
Includes Handle
Yes
Item
Bucket

Description

Bucket, Product Type Bucket, Capacity 3/4 gal, Material Polypropylene, Includes Graduation Markings Yes, Includes Handle Yes, Color Red, Overall Width 6 3/4 in, Overall Length 7 3/4 in, Overall Depth 6 in, Color Coding System Yes, Compatible Manufacturer Part Number KPPS97WM, Series KPP97, Shape Curved Rectangular, Standards NSF Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.