Zoro Homepage

1.5 oz Hand Sanitizers Pump Bottle, 24 PK

  • Mfr # 34604

  • Zoro # G7984305


product price: $276.99
/pk 24, $11.54/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Packaging Type
Pump Bottle
Size
1.5 oz
Standards
EcoLogo Certified; NSF Certfied-E3 Rated
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34604
Zoro #
G7984305
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5 oz

Details

Fragrance
Unscented
Packaging Type
Pump Bottle
Standards
EcoLogo Certified; NSF Certfied-E3 Rated
Color
Clear
Item
Hand Sanitizer
Includes
Includes 24 1.5 oz pumps
Cleaner Container Type
Pump Bottle
Soap/Lotion Type
Foam
Refill Type
Foam
Form
Foam
Container Type
Pump Bottle

Description

Reveal Ultra Moisturizing Foam Han,PK24, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.