Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Ply Facial Tissue, 100 Sheets

  • Mfr # 21400

  • Zoro # G101839841


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Tissue Box Type
Flat Box
Sheet Size
8.5 in x 8.2 in
Sheet Width
8.5 in
Sheet Length
8.2 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21400
Zoro #
G101839841
UPC #
36000214000
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 8.2 in
Sheet Width
8.5 in
Sheet Length
8.2 in
Container Length
8.2 in
Width
8.5 in

Details

Tissue Box Type
Flat Box
Item
Facial Tissues
Ply
2
Box Type
Flat Box
Features
For Business—Packaged for commercial use.
Number of Sheets
100
Color
White

Description

All facial tissues are not created equal. Kleenex® tissue offers superior performance, a premium feel and essential softness. When your employees, patients and guests see the respected Kleenex® brand in your business and restrooms, they'll know that you select quality products, putting forth the best image for your business. It's a popular choice in healthcare and medical offices, hotels and lodging and businesses in general. For more than 80 years, Kleenex® has delivered the highest quality among facial tissues, providing consumers with smart innovations like an ultra-soft feel and Signal Sheets (the last 10 tissues are cream colored instead of white, so you know it's almost time for a new box). You'll want to buy them in bulk. Choosing Kleenex® lets everyone know that you care enough to provide the very best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.