Zoro Homepage

2 Ply Facial Tissue, 90 Sheets, 36 PK

  • Mfr # 56027

  • Zoro # G416474881


product price: $113.99
/pk 36, $3.17/ea
Free Shipping & Returns

Key Features

Container Length
4 3/8 in
Ply
2
Features
Plastic-Free Carton, Recycled Fiber
Container Height
4 3/8 in
Container Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56027
Zoro #
G416474881
UPC #
036000560275
Country of Origin
United States

Dimensions

Container Length
4 3/8 in
Container Height
4 3/8 in
Container Width
5 in
Sheet Size
7-7/8 in x 8-3/8 in
Sheet Width
7 3/4 in
Sheet Length
8 1/4 in

Details

Ply
2
Item
Facial Tissue
Features
Plastic-Free Carton, Recycled Fiber
Number of Sheets
90
Color
White

Description

Facial Tissue, Cube, White, Kleenex(R) Naturals, Sheet Size 7-7/8 in x 8-3/8 in, 90, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 4 3/8 in, Container Length 4 3/8 in, Container Width 5 in, Compatible Grainger Part Number Not Applicable, Compatible Mfg. Model Number Not Applicable, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.