Anti-viral Facial Tissue, 3 Ply, WhiteBox, 12PK
- Mfr # 54506
- Zoro # G823365505
product price:Â
$
12.19
/pk of 12, $1.02/ea
Key Features
Ply
3
Features
Anti-viral, Soft
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54506
- Zoro #
- G823365505
- UPC #
- 36000545067
- Country of Origin
- United States
Details
- Item
- Facial Tissue
- Ply
- 3
- Features
- Anti-viral, Soft
- Color
- White
Description
Leaves germs in the tissue not on your hands, Moisture-activated layer kills 99.9% of viruses, Virucidal against Influenza, Rhinoviruses & more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.