
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21286
Zoro #
G101860418
UPC #
36000212860
Country of Origin
United States
Dimensions
Sheet Size
8.25 in x 8.2 in
Sheet Width
8.25 in
Sheet Length
8.2 in
Container Length
8.2 in
Width
8.25 in
Details
Tissue Box Type
Cube Box
Item
Facial Tissues
Series
Boutique
Ply
3
Number of Sheets
60
Color
White
Box Type
Cube Box
Features
3-Box Shrink Wrapped
Description
How do you stop the spread of germs when 72% of employees go to work when they are sick? Start here by offering Kleenex® Anti-Viral tissues at your workplace to help protect other employees and maintain the productivity of your team.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.