Disposable Hand Towels, 1 Ply, 8in Width x 9.10in Length, White, Paper/, 1 Box
- Mfr # 38586
- Zoro # G823363983
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Features
Hygienic, Fragrance-free, Dye-free, Ink-free, Disposable
Ply
1
Material
Paper
Color
White
Sheet Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38586
- Zoro #
- G823363983
- UPC #
- 36000385878
- Country of Origin
- United States
- Item
- Paper Towel
- Features
- Hygienic, Fragrance-free, Dye-free, Ink-free, Disposable
- Ply
- 1
- Material
- Paper
- Color
- White
Dimensions
- Sheet Width
- 8 in
- Sheet Length
- 9.1 in
Description
Cleaner way to dry hands; cloth-like feel, Durable, thick & absorbent to lock in moisture, Dye-free & fragrance-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.