Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Facial Tissue, Kleenex Comfort Touch, Flat Box, 2 Ply, 100 Sheets/Box, 36PK

  • Mfr # 21400

  • Zoro # G0712330


product price: $68.49
/pk 36, $1.90/ea

Key Features

Tissue Box Type
Flat
Series
Kleenex Comfort Touch
Sheet Size
8.4 in x 8 in
Sheet Width
8.4 in
Sheet Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21400
Zoro #
G0712330
UPC #
036000214000
Country of Origin
United States

Dimensions

Sheet Size
8.4 in x 8 in
Sheet Width
8.4 in
Sheet Length
8 1/4 in
Container Length
4 7/8 in
Container Height
2 in
Container Width
8 7/8 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Series
Kleenex Comfort Touch
Ply
2
Features
Color indicator sheets to indicate time to replace the box.
Number of Sheets
100
Color
White
Green Certification or Other Recognition
Forest Stewardship Council (FSC)
Product Series
Kleenex Comfort Touch

Description

Facial Tissue, Flat, White, Kleenex(R) Comfort Touch, Sheet Size 7-3/4 in x 8-1/4 in, 100, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 2 in, Container Length 4 7/8 in, Container Width 8 7/8 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.