Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White

  • Mfr # 25639

  • Zoro # G812921835


product price: $153.59
/pk 6, $25.60/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Sheet Width
7-1/2 in
Roll Dia.
8 in
Roll Length
700 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25639
Zoro #
G812921835
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7-1/2 in
Roll Dia.
8 in
Roll Length
700 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Ply
1 Ply
Features
Gray Core
Material
Paper; Bamboo

Description

Kleenex® (formerly Scott® Pro Plus) provides state of the art solutions to maximize productivity. You can trust Kleenex® Hard Roll Paper Towels, with premium Absorbency Pockets, to provide efficient, reliable hand-drying for your washroom or breakroom. These fast-drying Absorbency Pockets mean that users will need fewer towels to dry their hands. The result? More towels left in the dispenser, more times between refills and less paper waste. These paper towels are exclusively compatible with the Dispenser system (grey-colored cores), which can adapt to suit your needs. Drying is one of the most important steps in the hand washing process, and how you dry matters. Providing high-quality Kleenex® Hard Roll commercial paper towels to your guests, clients and employees is one important piece of the workplace hygiene puzzle.


  • Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels.
  • Kleenex® paper towel rolls combine a soft feel with the premium performance of commercial paper towels.
  • High-capacity rolls can mean less maintenance time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.