Instant Gel Hand Saniti Citrus 8Oz Pump Bottle, PK12

  • Mfr # 93060

  • Zoro # G4437301


product price: $80.95
/pk 12, $6.75/ea
Free Shipping & Returns

Key Features

Formula
62% Ethyl Alcohol
Fragrance
Pleasant
Packaging Type
Case
Size
8 oz.
Standards
E3 Rated for Food Processing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93060
Zoro #
G4437301
UPC #
883187302033
Country of Origin
United States

Dimensions

Size
8 oz.

Details

Formula
62% Ethyl Alcohol
Fragrance
Pleasant
Packaging Type
Case
Standards
E3 Rated for Food Processing
Color
Clear
Item
Hand Sanitizer
Package Type
Bottle
Industry Type
Healthcare
Form
Gel
Container Type
Pump Bottle
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Product Type Hand Sanitizer, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.