Shop KLEENEX
See all product information
Create Account
Junior 2 Ply 40 per box Sheets, 80 PK
Mfr # 21195
Zoro # G6915181
product price: $89.49
/pk 80, $1.12/eaKey Features
Tissue Box Type
Facial
Series
Junior
Sheet Size
8.4" x 5.5"
Sheet Length
5.5 in
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21195
- Zoro #
- G6915181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.4" x 5.5"
- Sheet Length
- 5.5 in
- Width
- 8.5"
Details
- Tissue Box Type
- Facial
- Item
- Facial Tissue
- Series
- Junior
- Ply
- 2
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)
- Features
- For Business—Flat box packaging for commercial use.
- Number of Sheets
- 48/Box
- Box Type
- Flat
- Color
- White
Description
Tissue,Facial,48Bx/65,Wht, Package Quantity 80
- For business and commercial use, not a consumer-grade product.
- Soft, strong and absorbent.
- Special feature lets you know when tissues are about to run out.
- Premium quality 2-ply facial tissues.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.