Zoro Homepage

Kleenex 2 Ply Facial Tissue, 125 Sheets, 48 PK

  • Mfr # 21606

  • Zoro # G4519545


product price: $96.99
/pk 48, $2.02/ea
Free Shipping & Returns

Key Features

Tissue Box Type
Flat
Series
Kleenex
Sheet Size
8.4 in x 8 in
Sheet Width
8.4 in
Sheet Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21606
Zoro #
G4519545
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.4 in x 8 in
Sheet Width
8.4 in
Sheet Length
8 1/4 in

Details

Tissue Box Type
Flat
Item
Facial Tissue
Series
Kleenex
Ply
2
Number of Sheets
125
Features
Forest Stewardship Council (FSC) Certified
Green Certification or Other Recognition
Forest Stewardship Council (FSC)
Color
White
Shop By
New Products

Description

Facial Tissue, Flat, White, Kleenex(R) Professional, Sheet Size 7-3/4 in x 8-1/4 in, 125, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.