Zoro Homepage

Kleenex 2 Ply Facial Tissue, 48 Sheets, 64 PK

  • Mfr # 21195

  • Zoro # G006049062


product price: $68.69
/pk 64, $1.07/ea

Key Features

Sheet Size
8 in x 8-1/4 in
Sheet Width
8 in
Sheet Length
8 3/8 in
Ply
2
Number of Sheets
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21195
Zoro #
G006049062
UPC #
10036000211952
Country of Origin
United States

Dimensions

Sheet Size
8 in x 8-1/4 in
Sheet Width
8 in
Sheet Length
8 3/8 in
Container Width
5 7/8 in
Container Length
4 1/2 in
Container Height
1 in

Details

Item
Facial Tissue
Ply
2
Number of Sheets
48
Features
High Performance, Soft and Strong
Color
White
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified

Description

Facial Tissue, Flat, White, Kleenex(R) Juniors, Sheet Size 8 in x 8-1/4 in, 48, 2 Ply, Sheet Width 8 in, Sheet Length 8 3/8 in, Container Height 1 in, Container Length 4 1/2 in, Container Width 5 7/8 in, Compatible Grainger Part Number 797LT2, Compatible Mfg. Model Number Not Applicable, Package Quantity 64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.