Kleenex Naturals, 2 Ply Facial Tissue, 90 Sheets per Box, 36PK

  • Mfr # 21272

  • Zoro # G206113280


product price:  $72.89
/pk 36, $2.02/ea

Key Features

Tissue Box Type
Cube
Sheet Size
8.3 in x 7.8 in
Sheet Width
7 3/4 in
Sheet Length
8 1/4 in
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21272
Zoro #
G206113280
UPC #
05027375010354
Country of Origin
United States

Dimensions

Sheet Size
8.3 in x 7.8 in
Sheet Width
7 3/4 in
Sheet Length
8 1/4 in
Container Length
5 in
Container Height
4 3/8 in
Container Width
4 3/8 in

Details

Tissue Box Type
Cube
Item
Facial Tissue
Ply
2
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Color
White
Number of Sheets
90
Features
High Performance, Soft and Strong

Description

Facial Tissue, Cube, White, Kleenex(R) Naturals, Sheet Size 7-3/4 in x 8-1/4 in, 90, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 4 3/8 in, Container Length 5 in, Container Width 4 3/8 in, Compatible Grainger Part Number 797LT6, Compatible Mfg. Model Number Not Applicable, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.