Zoro Homepage

Multifold Paper Towels, 1 Ply, 60 Sheets, 46 ft, White

  • Mfr # 38586

  • Zoro # G716127395


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Color
White
Paper Towel Type
Multifold
Roll Length
46 ft
Ply
1
Number of Sheets
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38586
Zoro #
G716127395
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
46 ft
Sheet Width
8 in

Details

Color
White
Paper Towel Type
Multifold
Item
Paper Towels
Ply
1
Number of Sheets
60

Description

Single use hand towels help reduce the spread of germs in the restroom, as compared to traditional cloth towels. Hand Towels are free of inks, dyes and fragrances. Keep hands fresh and dry with disposable towels-simply toss the germs away! Extra-absorbent towels are made with absorbent dry-touch fibers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.