Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifold Paper Towels, Blue, 600 PK

  • Mfr # KCC88130

  • Zoro # G607202217


product price: $20.15
/pk 600, $0.03/ea

Key Features

Paper Towel Type
Multifold
Color
Blue
Sheet Size
9.20" x 9.40"
Container Type
Bundle
Folded Width
9.20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC88130
Zoro #
G607202217
UPC #
36000881301
Country of Origin
United States

Dimensions

Sheet Size
9.20" x 9.40"
Folded Width
9.20"
Folded Length
3.20"

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
Blue
Container Type
Bundle
Features
Soft; Absorbent; Multi-fold

Description

Paper Towel,MultiFold,Wt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.